Beli forklift hand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAND LIFT Hand Pallet Truck (Troli Palet Manual)Deskripsi:The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
- WEKA Hand Stacker (Forklift Stacker Manual)atribut:
- Adjustable Width of Fork (mm): 320-680
- Fork Length (mm): 900
- Max Lifting Capacity (m): 1.6
- Overall Height (mm): 2040
- Overall Width (mm): 740
- Type: Hand Stacker
- Strong Indonesia Hand Stacker 1.5m Hydrolisis (Forklift Stacker Manual)Deskripsi:- Frame handforklift terbuat dari plat besi yang kokoh sehingga lebih awet dan kuat- Penggerak hidrolis dengan teknologi Jepang- Ergonomis, ringan, dan mudah digunakan (user friendly)atribut:
- Load Center (mm): 400
- Fork Width (mm): 170-720
- Front Wheelbase (mm): 600
- Dimension (LxWxH) (mm): 1360x780x2030
- Maximum Fork Height (mm): 1500
- Type: Hand Stacker
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)Deskripsi:Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.atribut:
- Type: Stacker
- Item: Stacker
- HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)Deskripsi:The "C" steel made by special rolling process is selected, the internal and external surfaces are polished, and the connection is made by full welding technology. The solid and durable overall structure will never be deformed;- Leak-proof oil cylinder:The oil cylinder adopts leak-proof design, the piston rod is chrome-plated, and imported seals;- Small volume:The body structure is solid and compact, suitable for passing through standard doors and crowded places;- Free control:The lifting mode can be controlled by the player's handle and foot.atribut:
- Descent Speed (mm/s): Controllable
- Rear Wheel Size (mm): Φ180x50
- Type: Hand Stacker Manual
- Mitsubishi Forklift Diesel (Truk Forklift)Deskripsi:The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.atribut:
- Power Source: Diesel
- Lift Height (mm): 3000
- IMOW Electric Hand Pallet (Troli Palet Elektrik)atribut:
- Fork Length (mm): 1220
- Battery (V/Ah): 24/20 (Li-ion)
- Capacity (kg): 1500
- Maximum Lifting Height (mm): 105
- Travel Speed (km/hour): 4.5
- Type: Electric Hand Pallet
- Type of control: DC Controller
- WEKA Hand Stacker Mini (Forklift Stacker Mini Manual)atribut:
- Back Wheel Diameter (inch): 9
- Capacity (kg): 200
- Fork Length (mm): 470
- Fork Width (mm): 75
- Front Wheel Diameter (inch): 2
- Lifting Height (mm): 900
- Type: Mini Hand Forklift
- Vehicle Height (mm): 1250
- Vehicle Length (mm): 750
- Vehicle Width (mm): 730
- AYORACK AL2-Series Light Duty Warehouse Rack (Rak Besi / Rak Gudang)Deskripsi:Rak Gudang Serbaguna AYORACK dirancang dengan material berkualitas untuk pemakaian kokoh dan jangka waktu lama. Cocok untuk keperluan rumah tangga, perkantoran, display, gudang dan bisnis Anda.Pemasangan rak dapat dilakukan mandiri dengan mudah dan cepat. Rak dapat dibongkar pasang dan jarak antar ambalan dapat disesuaikan untuk ukuran keperluan Anda. Kaki rak sudah dilengkapi dengan lapisan ekstra agar rak berdiri lebih stabil dan tidak menggores permukaan lantai.Warna netral abu-abu - dapat digunakan untuk keperluan rumahan / kantor / gudang anda. Visual lebih menyegarkanatribut:
- Material: Steel
- Load Capacity (kg/layer): 200
- Finishing: Cat + Powder Coating
- Endolift Hand Stacker Manual (Forklift Stacker Manual)atribut:
- Lifting Height (mm): 1600
- Min. Fork Height (mm): 85
- Fork Length (mm): 900
- Lowering Speed: Controllable
- Outer Width of Front Legs (mm): 690
- Rear Wheel Size (mm): 180x50
- monotaro Hand Pallet Truck (Troli Palet Manual)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- Carlift Hand Stacker (Forklift Stacker Manual)atribut:
- Lowering Speed (mm/stroke): Controllable
- Type: Hand Stacker
- AMEKO Hand Stacker Manual (Forklift Stacker Manual)atribut:
- Lad Center (mm): 450
- Mast Height (mm): 2000
- Overall Length (mm): 1470
- Lowered Fork Height (mm): 20
- Type: Hand Stacker Manual
- HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)atribut:
- Type: Manual Hand Stacker
Daftar Harga forklift hand Terbaru October 2026
| HAND LIFT Hand Pallet Truck (Troli Palet Manual) | Rp2.899.900 |
| WEKA Hand Stacker (Forklift Stacker Manual) | Rp10.999.900 |
| Strong Indonesia Hand Stacker 1.5m Hydrolisis (Forklift Stacker Manual) | Rp9.699.900 |
| KRISBOW Hand Pallet (Troli Palet Manual) | Rp3.699.900 |
| KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual) | Rp13.999.900 |
| HAND LIFT Hand Stacker Manual (Forklift Stacker Manual) | Rp5.799.900 |
| Mitsubishi Forklift Diesel (Truk Forklift) | Rp289.999.900 |
| IMOW Electric Hand Pallet (Troli Palet Elektrik) | Rp22.999.900 |
| Glory Stationary Paper Shredder | Rp1.299.900 |
| WEKA Hand Stacker Mini (Forklift Stacker Mini Manual) | Rp4.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/bqP111373422-1.jpg)
/4oP110900168-1.jpg)
/0uP105610030-1.jpg)
/9gP103951340-6.jpg)
/iuP103951678-3.jpg)
/d0P111373468-1.jpg)
/mzP110447827-1.jpg)
/qyP109969970-1.jpg)

/c9P110900441-1.jpg)
/5mP108920202-1.jpg)
/9xP111231357-3.jpg)
/08P106827008-2.jpg)
/1mP101001058-14.jpg)
/miP101517810-5.jpg)
/izP107960683-1.jpg)
/eeP109075518-1.jpg)
/14P111269040-1.jpg)
/P101002284-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)